This item is Discontinued.

Gedore Metric T-Handle Hex Key Hex Key, 12 mm Tip Size V 42 T 12

This item is Discontinued.

Gedore

Metric T-Handle Hex Key Hex Key, 12 mm Tip Size (Discontinued)

Mfr # V 42 T 12
Zoro # G9057627
Country of Origin Germany
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V 42 T 12
Zoro #
G9057627
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
12 mm
Arm Length
200mm
Arm-Length
200mm

Details

Item
Hex Key
Finish
Insulated
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Blade Material
Chrome Vanadium Steel
Handle Material
Chrome Vanadium Steel
Tether Ready
No
Number of Tips
1
Key Shape
T-Shape
Number of Ball Ends
0

Description

Insulated Hex Allen Key,T-Handle,12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.