Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V 42 T 4
- Zoro #
- G9057329
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Tip Size
- 4 mm
- Arm Length
- 160mm
- Arm-Length
- 160mm
Details
- Item
- Hex Key
- Finish
- Insulated
- Material
- Chrome Vanadium Steel
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Hex
- Handle Type
- T-Handle
- Blade Material
- Chrome Vanadium Steel
- Handle Material
- Chrome Vanadium Steel
- Tether Ready
- No
- Number of Ball Ends
- 0
- Number of Tips
- 1
- Key Shape
- T-Shape
Description
Insulated Hex Allen Key,T-Handle,4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.