Zoro Homepage
This item is Discontinued.
Gedore Metric T-Handle Hex Key Hex Key, 5 mm Tip Size V 42 T 5

Metric T-Handle Hex Key Hex Key, 5 mm Tip Size (Discontinued)

  • Mfr # V 42 T 5
  • Zoro # G9057301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V 42 T 5
Zoro #
G9057301
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
5 mm
Arm Length
160mm
Arm-Length
160mm

Details

Item
Hex Key
Finish
Insulated
Material
Chrome Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Handle Material
Chrome Vanadium Steel
Blade Material
Chrome Vanadium Steel
Number of Tips
1
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0

Description

Insulated Hex Key,T-Handle,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.