Micrometer Torque Wrench, 1/4" Drive
Mfr # TSC5
Zoro # G712007073
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Head Type
Flexible
Overall Length
7 43/64 in
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSC5
Zoro #
G712007073
UPC #
4002805918296
Country of Origin
United Kingdom
Dimensions
Drive Size
1/4 in
Overall Length
7 43/64 in
Overall Width
33 mm
Details
Item
Micrometer Torque Wrench
Head Type
Flexible
Torque Measurement Type
Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
Acc. to DIN EN ISO 6789, traceable to national standards, EPA compliance
Primary Scale Range
1 N-m to 5 N-m
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Primary Scale Increments
0.5 N-m
Corrosion Resistant
Yes
Torque Adjustability
Adjustable
Clockwise Accuracy
+/- 6%
Weight
0.235 kg
Torque Setting
Adjustable
Primary Scale Minimum Torque
1 N-m
Torque Increments
0.05 N-m
Primary Scale Maximum Torque
5 N-m
Torque Limiting Mechanism
Slip-Type
Head Movement
Ratcheting
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 1 N-m to 5 N-m, Torque Increments 0.05 N-m, Primary Scale Minimum Torque 1 N-m, Primary Scale Maximum Torque 5 N-m, Flexible, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.