Zoro Homepage

Mini Elec Wire Strip Plier, 7", 30-20 AWG

  • Mfr # 8353-1

  • Zoro # G9064870


product price: $20.89
/ea

Key Features

Overall Length
175mm
Features
Multipurpose Tool for Cutting, Stripping and Terminal Crimping
Jaw Length
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8353-1
Zoro #
G9064870
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
175mm
Jaw Length
40mm

Details

Item
Mini Elec Wire Strip Plier,7",30-20 AWG
Features
Multipurpose Tool for Cutting, Stripping and Terminal Crimping

Description

Mini Elec Wire Strip Plier,7 In.,30-20 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.