Zoro Homepage

Mini Power Electronic Side Cutter, 5-1/2"

  • Mfr # 8350-9

  • Zoro # G9064916


product price: $24.69
/ea

Key Features

Overall Length
138mm
Material
Hardened and Tempered Steel
Handle Type
2-Component, Secure Grip
Features
Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees Without Bevel; Cutting Values: Copper Wire: max. 1.3 mm/AWG 16; Medium-Hard Wire: Max. 1.0 mm/AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8350-9
Zoro #
G9064916
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
138mm

Details

Item
Mini Power Electronic Side Cutter,5-1/2"
Material
Hardened and Tempered Steel
Handle Type
2-Component, Secure Grip
Features
Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees Without Bevel; Cutting Values: Copper Wire: max. 1.3 mm/AWG 16; Medium-Hard Wire: Max. 1.0 mm/AWG 18

Description

Mini Power Electronic Side Cutter,5-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.