
Mini Power Electronic Side Cutter, 5-3/8"
Mfr # 8351-1
Zoro # G9064889
product price: $57.39
/eaKey Features
Overall Length
8"
Material
Tungsten-Carbide
Features
Cutting Edges Angled 21 Degrees, Slight Bevel, Hardness 62 HRC; Cutting values: Copper Wire: Max. 2.0 mm/AWG 12; Medium-Hard Wire: Max. 1.6 mm/AWG 14; Piano Wire: Max. 0.6 mm/AWG 22
Application
Heavy Continuous Use
Cut Profile
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8351-1
Zoro #
G9064889
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
8"
Details
Item
Mini Power Electronic Side Cutter,5-3/8"
Material
Tungsten-Carbide
Features
Cutting Edges Angled 21 Degrees, Slight Bevel, Hardness 62 HRC; Cutting values: Copper Wire: Max. 2.0 mm/AWG 12; Medium-Hard Wire: Max. 1.6 mm/AWG 14; Piano Wire: Max. 0.6 mm/AWG 22
Application
Heavy Continuous Use
Cut Profile
Bevel
Description
Mini Power Electronic Side Cutter,5-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.