
Miniature Electronic Side Cutter, 4-3/4"
Mfr # 8306-6
Zoro # G9064450
product price: $52.69
/eaKey Features
Overall Length
120mm
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 1.0 mm/AWG 18
ESD Safe
Yes
Cut Profile
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8306-6
Zoro #
G9064450
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
120mm
Details
Item
Miniature Electronic Side Cutter,4-3/4"
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 1.0 mm/AWG 18
ESD Safe
Yes
Cut Profile
Bevel
Description
Miniature Electronic Side Cutter,4-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.