
Miniature Electronic Side Cutter, 5"
Mfr # 8306-2
Zoro # G9064380
product price: $50.29
/eaKey Features
Overall Length
120mm
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 1.2 mm/AWG 16
ESD Safe
Yes
Cut Profile
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8306-2
Zoro #
G9064380
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
120mm
Details
Item
Miniature Electronic Side Cutter,5"
Features
Induction-Hardened Precision Cutting Edges, 61-63 HRC; Cutting Values: Soft Steel: 0.6 mm/AWG 22, Copper Wire: 1.2 mm/AWG 16
ESD Safe
Yes
Cut Profile
Bevel
Description
Miniature Electronic Side Cutter,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.