Zoro Homepage

Module Assortment, Middle, 207 pcs.

  • Mfr # S 1500 ES-02

  • Zoro # G8500027


product price: $3,469.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
207
Includes
(1)Mfr.No.1 B: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IS 19: 10x1.6mm, 12x2; (1)Mfr.No.IKS 19: 2mm, 3mm, 4mm; (1)Mfr.No.INX 19: 8mm, 10mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.IN 19 L: 590mm, 690mm, 890mm, 10140mm, 12140mm, 14140mm; (1)Mfr.No.IN 20: 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.K: 19mm, 10mm, 13mm, 14mm, 17mm, 19mm; (1)Mfr.No.880: 7mm, 8mm, 9mm, 12mm; (1)Mfr.No.885: 5mm, 6mm, 8mm, 10; (1)Mfr.No.890: 1mm, 2mm, 3mm, 4mm; (1)Mfr.No.KB 819; (1)Mfr.No.K 1900; (1)Mfr.No.8000 A 1 2 21; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50, T55, T60; (1)Mfr.No.ITX 19 L: T20100, T25100, T27100, T30100, T40100, T45100, T50100, T55100, T60100; (1)Mfr.No.TX 20: E4, E5, E6, E7, E8, E10; (1)Mfr.No.ITX 20: T8, T9, T10, T15, T20, T25, T27, T30, T40; 42: 2mm, 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.20: 4mm, 5mm, 5,5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.2133: 5,5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (1)Mfr.No.7 R: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.2160 PH: 1mm, 2mm
SAE or Metric
Metric
Sub-Category
Assortment
Tool Storage Type Included
Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 1500 ES-02
Zoro #
G8500027
UPC #
-
Country of Origin
Germany

Details

Item
Module Assortment,Middle,207 pcs.
Number of Pieces
207
Includes
(1)Mfr.No.1 B: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22; (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IS 19: 10x1.6mm, 12x2; (1)Mfr.No.IKS 19: 2mm, 3mm, 4mm; (1)Mfr.No.INX 19: 8mm, 10mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.IN 19 L: 590mm, 690mm, 890mm, 10140mm, 12140mm, 14140mm; (1)Mfr.No.IN 20: 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.K: 19mm, 10mm, 13mm, 14mm, 17mm, 19mm; (1)Mfr.No.880: 7mm, 8mm, 9mm, 12mm; (1)Mfr.No.885: 5mm, 6mm, 8mm, 10; (1)Mfr.No.890: 1mm, 2mm, 3mm, 4mm; (1)Mfr.No.KB 819; (1)Mfr.No.K 1900; (1)Mfr.No.8000 A 1 2 21; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50, T55, T60; (1)Mfr.No.ITX 19 L: T20100, T25100, T27100, T30100, T40100, T45100, T50100, T55100, T60100; (1)Mfr.No.TX 20: E4, E5, E6, E7, E8, E10; (1)Mfr.No.ITX 20: T8, T9, T10, T15, T20, T25, T27, T30, T40; 42: 2mm, 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.20: 4mm, 5mm, 5,5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.2133: 5,5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (1)Mfr.No.7 R: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.2160 PH: 1mm, 2mm
SAE or Metric
Metric
Sub-Category
Assortment
Tool Storage Type Included
Trolley

Description

Module Assortment,Middle,207 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.