Zoro Homepage

Module Insert For Heavy Connectors 1.5-4

  • Mfr # 8140-18

  • Zoro # G9063787


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
12 AWG
Minimum Wire Size
26 AWG
Application
Heavy Connectors 1.5-4mm
Features
Cable Cross Section: 0.14-4 mm2
Width
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140-18
Zoro #
G9063787
UPC #
-
Country of Origin
Sweden

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
26 AWG
Width
75mm
Depth
30mm

Details

Item
Wire Connector
Application
Heavy Connectors 1.5-4mm
Features
Cable Cross Section: 0.14-4 mm2

Description

Module Insert For Heavy Connectors 1.5-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.