Zoro Homepage

Needle Nose Pliers, 5-1/2", Material: Steel

  • Mfr # 6710610

  • Zoro # G9063498


product price: $23.59
/ea

Key Features

Overall Length
140mm
Material
Steel
Handle Type
Dipped Non-Slip
Features
Telephone Pliers Without Cutting Edge, Serrated, Straight Pattern; Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces and Fine-Tipped Nose; also Suitable As Needle Nose Soldering Pliers; JC = Chrome-Plated, With 2-Component Handles
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710610
Zoro #
G9063498
UPC #
04010886672242
Country of Origin
Austria

Dimensions

Overall Length
140mm

Details

Item
Needle Nose Pliers,5-1/2"
Material
Steel
Handle Type
Dipped Non-Slip
Features
Telephone Pliers Without Cutting Edge, Serrated, Straight Pattern; Flat-Round Tapered Jaws, Cross-Hatched Gripping Surfaces and Fine-Tipped Nose; also Suitable As Needle Nose Soldering Pliers; JC = Chrome-Plated, With 2-Component Handles
Number of Pieces
1
Handle Color
Blue

Description

Needle Nose Pliers,5-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.