Zoro Homepage

Obstruction Wrench, 11x13mm

  • Mfr # 304 11X13

  • Zoro # G9058677


product price: $26.99
/ea

Key Features

Finish
Chrome plated
Overall Length
150mm
Features
Thin Walled Rings, Specialists in Tight Spaces
Head Size
11mm x 13mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304 11X13
Zoro #
G9058677
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150mm
Head Size
11mm x 13mm

Details

Item
Obstruction Wrench,11x13mm
Finish
Chrome plated
Features
Thin Walled Rings, Specialists in Tight Spaces
Measurement Type
Metric

Description

Obstruction Wrench,11x13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.