
Obstruction Wrench, 14x17mm
Mfr # 304 14X17
Zoro # G9058686
product price: $38.19
/eaKey Features
Finish
Chrome plated
Overall Length
185mm
Features
Thin Walled Rings, Specialists in Tight Spaces
Head Size
14mm x 17mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304 14X17
Zoro #
G9058686
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
185mm
Head Size
14mm x 17mm
Details
Item
Obstruction Wrench,14x17mm
Finish
Chrome plated
Features
Thin Walled Rings, Specialists in Tight Spaces
Measurement Type
Metric
Description
Obstruction Wrench,14x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.