
Obstruction Wrench, 15x17mm
Mfr # 304 15X17
Zoro # G9058729
product price: $36.59
/eaKey Features
Finish
Chrome plated
Overall Length
185mm
Features
Thin Walled Rings, Specialists in Tight Spaces
Head Size
15mm x 17mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304 15X17
Zoro #
G9058729
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
185mm
Head Size
15mm x 17mm
Details
Item
Obstruction Wrench,15x17mm
Finish
Chrome plated
Features
Thin Walled Rings, Specialists in Tight Spaces
Measurement Type
Metric
Description
Obstruction Wrench,15x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.