
Obstruction Wrench, 19x22mm
Mfr # 304 19X22
Zoro # G9058738
product price: $47.59
/eaKey Features
Finish
Chrome plated
Overall Length
230mm
Features
Thin Walled Rings, Specialists in Tight Spaces
Head Size
19mm x 22mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304 19X22
Zoro #
G9058738
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
230mm
Head Size
19mm x 22mm
Details
Item
Obstruction Wrench,19x22mm
Finish
Chrome plated
Features
Thin Walled Rings, Specialists in Tight Spaces
Measurement Type
Metric
Description
Obstruction Wrench,19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.