Zoro Homepage

Open Ended Wrench, 22mm

  • Mfr # 894 22

  • Zoro # G9060208


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Finish
Manganese Phosphate
Overall Length
193mm
Head Size
22mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894 22
Zoro #
G9060208
UPC #
-
Country of Origin
India

Dimensions

Overall Length
193mm
Head Size
22mm

Details

Finish
Manganese Phosphate
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Overloading Indicated by Deformation, Secure Grip, Very Ergonomic and Handy
Measurement Type
Metric

Description

Open Ended Wrench,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.