
Open Ended Wrench Set, Number of Pieces: 10
Mfr # 1500 CT1-6
Zoro # G8768860
product price: $134.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Wrench Style
Double Open End
Number of Pieces
10
Includes
Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 CT1-6
Zoro #
G8768860
UPC #
-
Country of Origin
Germany
Dimensions
Wrench Head Sizes
6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 27mm
Details
Item
Open Ended Wrench Set
SAE or Metric
Metric
Wrench Style
Double Open End
Number of Pieces
10
Includes
Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm
Measurement Type
Metric
Description
Open Ended Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.