Pin Punch Set, 6 Pcs
- Mfr # R90200106
- Zoro # G616314017
product price:Â
$
56.29
/ea
Key Features
Version
Striking Ends Tempered
Insulated
No
Overall Height
30 mm
Overall Width
175 mm
Storage
Metal Hinged Cassette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R90200106
- Zoro #
- G616314017
- UPC #
- 04060833008242
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 30 mm
- Overall Width
- 175 mm
- Overall Length
- 170 mm
- Width
- 110 mm
- Length
- 115 mm
Details
- Item
- Pin Punch Set,6 Pcs
- Version
- Striking Ends Tempered
- Insulated
- No
- Storage
- Metal Hinged Cassette
- Number of Pieces
- 6
- Standards
- Reach Compliant, DIN 6450
- Material
- Chrome-Vanadium Steel
Description
Pin Punch Set,6 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.