Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bolt Cutter, 7-7/8"

  • Mfr # 8340 Z-200 JL

  • Zoro # G9064767


product price: $58.89
/ea

Key Features

Overall Length
7 3/4 in
Features
The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting
Handle Color
Blue
For Maximum Diameter Hard Steel
1/4 in
Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8340 Z-200 JL
Zoro #
G9064767
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
7 3/4 in
For Maximum Diameter Hard Steel
1/4 in
For Maximum Diameter Soft Steel
1/4 in

Details

Item
Power Bolt Cutter
Features
The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting
Handle Color
Blue
Weight
0.8 lb
Heat-Treated
Yes

Description

Power Bolt Cutter, Features The Extra Cutting Edge Serves as First Cut for Thick Bolts and Engraves Them Deeply, Wear-Free Rotating/Thrust Block Bolt to Reduce Sliding Friction When Cutting, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Soft Steel 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.