Zoro Homepage

Power Combination Pliers, 6-1/4", Handle Type: Ergonomic, 2-Component

  • Mfr # 8250-160 JC

  • Zoro # G9064085


product price: $35.75
/ea

Key Features

Overall Length
160mm
Material
Hardened and Tempered Steel
Handle Type
Ergonomic, 2-Component
Features
Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
Jaw Length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250-160 JC
Zoro #
G9064085
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
160mm
Jaw Length
35mm
Jaw Width
22.8mm

Details

Item
Power Combination Pliers,6-1/4"
Material
Hardened and Tempered Steel
Handle Type
Ergonomic, 2-Component
Features
Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
Finish
Chrome plated

Description

Power Combination Pliers,6-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.