Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Diagonal Cutter, 7-7/8", Handle Type: Dipped

  • Mfr # 8316-200 TL

  • Zoro # G9064688


product price: $32.59
/ea

Key Features

Overall Length
200mm
Material
Hardened and Tempered Steel
Handle Type
Dipped
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
Jaw Length
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8316-200 TL
Zoro #
G9064688
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
200mm
Jaw Length
22mm
Jaw Width
28mm

Details

Item
Power Diagonal Cutter,7-7/8"
Material
Hardened and Tempered Steel
Handle Type
Dipped
Features
Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
Finish
Black

Description

Power Diagonal Cutter,7-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.