Zoro Homepage

Precision Stripping Tool

  • Mfr # 8148

  • Zoro # G9063857


product price: $41.99
/ea

Key Features

Capacity
2.5 to 11mm
Features
User-Friendly, Easy to Handle, All-Round Cut; Replaceable Blade. Safe, Rounded, Pocket Design
Depth
30mm
Width
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8148
Zoro #
G9063857
UPC #
04010886855232
Country of Origin
Sweden

Dimensions

Depth
30mm
Width
75mm

Details

Item
Precision Stripping Tool
Capacity
2.5 to 11mm
Features
User-Friendly, Easy to Handle, All-Round Cut; Replaceable Blade. Safe, Rounded, Pocket Design

Description

Precision Stripping Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.