
Profile-Section Locking Wrench, 18"
Mfr # 138 Z-460
Zoro # G9058808
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Features
For Clamping Extremely Bulky Profile Sections, Release Lever Blue Dip-Insulated
Material
Chrome Vanadium Steel
Overall Length
460mm
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138 Z-460
Zoro #
G9058808
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
460mm
Details
Features
For Clamping Extremely Bulky Profile Sections, Release Lever Blue Dip-Insulated
Material
Chrome Vanadium Steel
Finish
Nickel Plated
Item
Profile-Section Locking Wrench,18"
Description
Profile-Section Locking Wrench,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.