Shop GEDORE
See all product information
Create Account
Protective Hand Guard
- Mfr # R91990000
- Zoro # G816584524
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material
Plastic, Impact Resistant
Version
Oil-Proof
For Octagonal Chisels
16 - 20 mm
Length
85 mm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R91990000
- Zoro #
- G816584524
- UPC #
- 04060833008273
- Country of Origin
- Taiwan, Province of China
- Item
- Protective Hand Guard
- Material
- Plastic, Impact Resistant
- Version
- Oil-Proof
- For Octagonal Chisels
- 16 - 20 mm
- Insulated
- No
- Number of Pieces
- 1
- For Oval Chisels
- 20x12 - 26x13 mm
- Standards
- Reach Compliant
Dimensions
- Length
- 85 mm
- Width
- 110 mm
Description
Protective Hand Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.