
Prybar, Plastic Handle, 300mm
Mfr # 141-300
Zoro # G8504227
product price: $21.49
/eaKey Features
Features
Very Robust And Resilient
Type
Pry Bars
Overall Length
300mm
Material
Steel
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141-300
Zoro #
G8504227
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
300mm
Details
Item
Prybar,Plastic Handle,300mm
Features
Very Robust And Resilient
Type
Pry Bars
Material
Steel
Handle Material
Plastic
Description
Prybar,Plastic Handle,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.