Quick Change Adaptor, 1/4 in with Magnet
- Mfr # R47120011
- Zoro # G916584523
product price:Â
$
14.89
/ea
Key Features
Length
15 mm
Overall Length
60 mm
Standards
Reach Compliant
Drive Size
1/4 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R47120011
- Zoro #
- G916584523
- UPC #
- 04060833001489
- Country of Origin
- Taiwan, Province of China
- Item
- Quick Change Adaptor,1/4 in with Magnet
- Standards
- Reach Compliant
- Number of Pieces
- 1
- Insulated
- No
Dimensions
- Length
- 15 mm
- Overall Length
- 60 mm
- Drive Size
- 1/4 in
- Width
- 52 mm
Description
Quick Change Adaptor,1/4 in with Magnet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.