Zoro Homepage

Ratchet Wrench, Sz 19 mm, 247 mm

  • Mfr # R07200190

  • Zoro # G115874722


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R07200190
Zoro #
G115874722
UPC #
04060833008624
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet Wrench,Sz 19 mm,247 mm

Description

Ratchet Wrench,Sz 19 mm,247 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.