Zoro Homepage

Ratchet Wrench, Sz 9 mm, 142 mm

  • Mfr # R07200090

  • Zoro # G415874750


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R07200090
Zoro #
G415874750
UPC #
04060833008525
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet Wrench,Sz 9 mm,142 mm

Description

Ratchet Wrench,Sz 9 mm,142 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.