Zoro Homepage

Ratcheted Head Dremometer, 3/8 in.

  • Mfr # 754-01

  • Zoro # G1886206


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Size
1 3/8 in
Overall Length
1 1/8 in
Max. Torque
135 N-m
For Use With
GEDORE Dremometer 3/8 in Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754-01
Zoro #
G1886206
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 in
Size
1 3/8 in
Overall Length
1 1/8 in
Overall Width
1 3/8 in
Overall Height
20 mm

Details

Item
Ratcheted Head Dremometer
Max. Torque
135 N-m
For Use With
GEDORE Dremometer 3/8 in Drive
Rotation
Clockwise
Material
Alloy Steel
Tether Style
Not Tether Capable
Insulated
No
Compatible with Product Type
GEDORE Dremometer
Adjustable
Automatic
Nonsparking
No
Finish
Chrome Vanadium
Corrosion Resistant
No
Color
Silver
Weight
0.33 lb
Measurement Type
Metric, SAE

Description

Ratcheted Head Dremometer, Drive Size 3/8 in, Compatible with Brand and Series Brand Gedore, Series Dromometer, GEDORE Dremometer, Overall Height 20 mm, Overall Length 1 1/8 in, Overall Width 1 3/8 in, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.