Zoro Homepage

Ratcheting Obstruction Wrench, 12" L

  • Mfr # 31 KR 12-28

  • Zoro # G7771115


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
12 in
Size
28mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 12-28
Zoro #
G7771115
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 in
Size
28mm
Wrench Head Sizes
28 mm
Head Size
28 mm
Wrench Length Style
Extra Long
Head Thickness
23/32 in

Description

Box End Wrench, Chrome, Head Size 28 mm, Overall Length 12 in, 0 Degrees , Head Thickness 23/32 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.