Zoro Homepage

Ratcheting Obstruction Wrench, 15-3/4" L

  • Mfr # 31 KR 16-30

  • Zoro # G7771200


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
16 in
Size
30mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 16-30
Zoro #
G7771200
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 in
Size
30mm
Wrench Head Sizes
30 mm
Head Size
30 mm
Head Thickness
25/32 in
Wrench Length Style
Extra Long

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Head Type
Standard
Box End Style
Spline
Flexible Head
No
Wrench Material
Chrome Vanadium Steel
Reversing
No
Wrench Item
Ratcheting Box End Wrench
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Insulated
No
Head Movement
Fixed
Single End/Double End
Single End
Wrench Shape
Straight
Number of Geared Teeth
0
Offset
0 Degrees
Ratcheting Configuration
Box End
Tether Capable
Tether Capable
Wrench Style
Friction Type Ratchet
Non-Magnetic
No
Grip Style
Plain
Box End Type
12-Point Box End
Ratcheting
Yes
Nonsparking
No
Measurement Type
Metric
Corrosion Resistant
No
Handle Type
One Piece
Weight
1.5 lb
Tether Style
Tether Capable
Head Offset Angle
0 Degrees

Description

Box End Wrench, Chrome, Head Size 30 mm, Overall Length 16 in, 0 Degrees , Head Thickness 25/32 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.