Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Obstruction Wrench, 25" L

  • Mfr # 31 KR 25-46

  • Zoro # G7771237


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
25 in
Size
46mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 25-46
Zoro #
G7771237
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 in
Size
46mm
Wrench Head Sizes
46 mm
Head Size
46 mm
Head Thickness
1 1/4 in
Wrench Length Style
Extra Long

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Head Type
Standard
Offset
0 Degrees
Flexible Head
No
Insulated
No
Number of Geared Teeth
0
Wrench Product Grouping
Wrenches
Min. Arc Swing
5 Degrees
Wrench Material
Chrome Vanadium Steel
Head Movement
Fixed
Tether Capable
Tether Capable
Reversing
No
Single End/Double End
Single End
Ratcheting Configuration
Box End
Wrench Item
Ratcheting Box End Wrench
Box End Style
Spline
Wrench Style
Friction Type Ratchet
Wrench Shape
Straight
Nonsparking
No
Ratcheting
Yes
Corrosion Resistant
No
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Grip Style
Plain
Measurement Type
Metric
Tether Style
Tether Capable
Weight
5 lb
Handle Type
One Piece
Non-Magnetic
No

Description

Box End Wrench, Chrome, Head Size 46 mm, Overall Length 25 in, 0 Degrees , Head Thickness 1 1/4 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.