Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Obstruction Wrench, 25" L

  • Mfr # 31 KR 25-50

  • Zoro # G7771191


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
25 in
Size
50mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 25-50
Zoro #
G7771191
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 in
Size
50mm
Wrench Head Sizes
50 mm
Head Size
50 mm
Wrench Length Style
Extra Long
Head Thickness
1 1/4 in

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Head Type
Standard
Wrench Item
Ratcheting Box End Wrench
Flexible Head
No
Reversing
No
Number of Geared Teeth
0
Tether Capable
Tether Capable
Wrench Shape
Straight
Wrench Style
Friction Type Ratchet
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Box End
Box End Style
Spline
Offset
0 Degrees
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Material
Chrome Vanadium Steel
Insulated
No
Single End/Double End
Single End
Non-Magnetic
No
Measurement Type
Metric
Nonsparking
No
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Corrosion Resistant
No
Handle Type
One Piece
Ratcheting
Yes
Grip Style
Plain
Tether Style
Tether Capable
Weight
4.8 lb

Description

Box End Wrench, Chrome, Head Size 50 mm, Overall Length 25 in, 0 Degrees , Head Thickness 1 1/4 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.