
Rectangular Bit Holder, 5/16" Size
Mfr # 7812-00
Zoro # G2889533
product price: $67.15
/eaKey Features
Overall Length
2 3/4 in
Max. Torque
30 ft-lb
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7812-00
Zoro #
G2889533
UPC #
04002805782002
Country of Origin
Germany
Dimensions
Size
5/16 in
Overall Length
2 3/4 in
Details
Item
Rectangular Bit Holder
Max. Torque
30 ft-lb
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Rotation
CW
Description
Rectangular Bit Holder, Overall Length 2 3/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.