Shop GEDORE
See all product information
Create Account
Reducer 1.X 3/4 in, 69 mm L
- Mfr # R87500012
- Zoro # G916585254
product price:Â
$
39.69
/ea
Key Features
Finish
Matt Chrome-Plated
Number of Pieces
1
Drive Connector Square
1 in
Standards
Reach Compliant, DIN 3120 – D 25, DIN 3120 - B 20, ISO 1174
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R87500012
- Zoro #
- G916585254
- UPC #
- 04060833005166
- Country of Origin
- Taiwan, Province of China
- Item
- Reducer 1.X 3/4 in,69 mm L
- Finish
- Matt Chrome-Plated
- Number of Pieces
- 1
- Drive Connector Square
- 1 in
- Standards
- Reach Compliant, DIN 3120 – D 25, DIN 3120 - B 20, ISO 1174
- Insulated
- No
- Material
- Chrome-Vanadium Steel
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 69 mm
Description
Reducer 1.X 3/4 in,69 mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.