Reversible Ratchet Wrench, 16mm
Mfr # 7 UR 16
Zoro # G9055658
product price: $48.19
/eaKey Features
Finish
Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
Overall Length
212mm
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7 UR 16
Zoro #
G9055658
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
212mm
Size
16mm
Details
Finish
Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Chrome Vanadium Steel
Item
Reversible Ratchet Wrench,16mm
Description
Reversible Ratchet Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.