Zoro Homepage

Reversible Ratchet Wrench, 8mm

  • Mfr # 7 UR 8

  • Zoro # G9055509


product price: $30.69
/ea

Key Features

Finish
Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
Overall Length
140mm
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 UR 8
Zoro #
G9055509
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140mm
Size
8mm

Details

Finish
Matt Chrome-Plating, Manganese-Phosphated (Locking Insert and Pawl)
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Chrome Vanadium Steel
Item
Reversible Ratchet Wrench,8mm

Description

Reversible Ratchet Wrench,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.