Zoro Homepage

Reversible Ratchet Wrench Head, 1/2" Size

  • Mfr # SUKSE9 13

  • Zoro # G2889673


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Drive Size
9mm x 12mm
Size
12 7/10 mm
Overall Length
69 7/8 mm
Max. Torque
74 ft-lb
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUKSE9 13
Zoro #
G2889673
UPC #
04002805933121
Country of Origin
Germany

Dimensions

Drive Size
9mm x 12mm
Size
12 7/10 mm
Overall Length
69 7/8 mm

Details

Item
Reversible Ratchet Wrench Head
Max. Torque
74 ft-lb
Number of Points
12
Rotation
CW/CCW
Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Finish
Chrome
Maximum Torque
74 ft-lb
Reversing
Yes
Interchangeable Head Type
12-Point Flare Nut
Nonsparking
No
Head Material
Alloy Steel
Head Offset Angle
0 Degrees
Measurement Type
Metric
Insulated
No

Description

Reversible Ratchet Wrench Head, Drive Size 9mm x 12mm, Size 12 7/10 mm, Overall Length 69 7/8 mm, Maximum Torque 74 ft-lb, 0 Degrees , 12-Point Flare Nut, Alloy Steel, Chrome, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.