Zoro Homepage

Reversible Ratchet Wrench Head, 3/4" Size

  • Mfr # 7418-04

  • Zoro # G2889691


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drive Size
14mm x 18mm, 3/4 in
Size
3/4 in
Overall Length
2 3/4 in
Max. Torque
295 ft-lb
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7418-04
Zoro #
G2889691
UPC #
04002805748046
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm, 3/4 in
Size
3/4 in
Overall Length
2 3/4 in

Details

Item
Reversible Ratchet Wrench Head
Max. Torque
295 ft-lb
Number of Points
12
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Rotation
CW/CCW
Head Offset Angle
0 Degrees
Measurement Type
Metric
Interchangeable Head Type
12-Point Box End
Nonsparking
No
Maximum Torque
295 ft-lb
Finish
Chrome
Insulated
No
Head Material
Alloy Steel
Reversing
No

Description

Reversible Ratchet Wrench Head, Drive Size 14mm x 18mm, 3/4 in, Size 3/4 in, Overall Length 2 3/4 in, Maximum Torque 295 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Chrome, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.