Reversible Ratchet Wrench Head, 3/4" Size
Mfr # SUKSE9 19
Zoro # G2889667
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Drive Size
9mm x 12mm
Overall Length
69 7/8 mm
Max. Torque
148 ft-lb
Number of Points
12
For Use With
Interchangeable Head Torque Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUKSE9 19
Zoro #
G2889667
UPC #
04002805933152
Country of Origin
Germany
Dimensions
Drive Size
9mm x 12mm
Size
19 1/20 mm
Overall Length
69 7/8 mm
Details
Item
Reversible Ratchet Wrench Head
Max. Torque
148 ft-lb
Number of Points
12
For Use With
Interchangeable Head Torque Wrenches
Rotation
CW/CCW
Material
Alloy Steel
Head Offset Angle
0 Degrees
Measurement Type
Metric
Insulated
No
Reversing
Yes
Nonsparking
No
Finish
Chrome
Head Material
Alloy Steel
Interchangeable Head Type
12-Point Box End
Maximum Torque
148 ft-lb
Description
Reversible Ratchet Wrench Head, Drive Size 9mm x 12mm, Size 19 1/20 mm, Overall Length 69 7/8 mm, Maximum Torque 148 ft-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.