
Ring Set, Double Ended, 10 pcs., 6-27mm
Mfr # 2-10
Zoro # G8493830
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
SAE or Metric
Metric
Wrench Head Sizes
6mm to 32 mm
Number of Pieces
10
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-10
Zoro #
G8493830
UPC #
-
Country of Origin
Germany
Dimensions
Wrench Head Sizes
6mm to 32 mm
Details
Item
Ring Set,Double Ended,10 pcs.,6-27mm
Finish
Chrome plated
SAE or Metric
Metric
Number of Pieces
10
Measurement Type
Metric
Wrench Style
Double End, Ring
Description
Ring Set,Double Ended,10 pcs.,6-27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.