Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Set, Double Ended, 8 pcs., 6-22mm

  • Mfr # 2-8

  • Zoro # G8757572


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
Double End, Ring
Head Size
6-22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-8
Zoro #
G8757572
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
6-22 mm

Details

Item
Ring Set,Double Ended,8 pcs.,6-22mm
Number of Pieces
8
Finish
Chrome plated
Measurement Type
Metric
Wrench Style
Double End, Ring

Description

Ring Set,Double Ended,8 pcs.,6-22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.