Shop GEDORE
See all product information
Create Account
Safety Set 03/4 in, For 17 27 mm
- Mfr # R73981005
- Zoro # G016585161
product price:Â
$
16.15
/ea
Key Features
Safety
Circlip and Pin
Application
For Drive Square 20 (3/4") for Sw 17-50 mm
Number of Pieces
1
Overall Width
35 mm
Standards
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R73981005
- Zoro #
- G016585161
- UPC #
- 04060833006347
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Set 03/4 in,For 17 27 mm
- Safety
- Circlip and Pin
- Application
- For Drive Square 20 (3/4") for Sw 17-50 mm
- Number of Pieces
- 1
- Standards
- Reach Compliant
- Insulated
- No
- Version
- Pin 35 x 4 Mm, Ring 36 x 5 mm
Dimensions
- Overall Width
- 35 mm
- Length
- 35 mm
Description
Safety Set 03/4 in,For 17 27 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.