Safety Set 1/2 in, Size 1, for 10 19 mm
- Mfr # R63981005
- Zoro # G316585175
product price:Â
$
13.29
/ea
Key Features
Version
Pin 20 x 3 Mm, Ring 19 x 4 mm
Overall Width
20 mm
Standards
Reach Compliant
Length
20 mm
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R63981005
- Zoro #
- G316585175
- UPC #
- 04060833005760
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Set 1/2 in,Size 1,for 10 19 mm
- Version
- Pin 20 x 3 Mm, Ring 19 x 4 mm
- Standards
- Reach Compliant
- Number of Pieces
- 1
- Application
- For Square Drive 12.5 (1/2") for 8 - 14 mm
- Insulated
- No
- Safety
- Circlip and Pin
Dimensions
- Overall Width
- 20 mm
- Length
- 20 mm
Description
Safety Set 1/2 in,Size 1,for 10 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.