
Screwdriver Bit Set 1/2", 18 pcs., T20-60
Mfr # ITX 19 LKP
Zoro # G8758850
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
18
Measurement Type
Torx(R)
Drive Size
1/2"
Drive Type
square
Bit Style
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 19 LKP
Zoro #
G8758850
UPC #
04010886613856
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Point Size
T20, T25, T27, T30, T40, T45, T50, T55, T60
Details
Item
Screwdriver Bit Set 1/2",18 pcs.,T20-60
Number of Pieces
18
Measurement Type
Torx(R)
Drive Type
square
Bit Style
Torx(R)
SAE or Metric
Torx(R)
Includes
(9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (9) 1/2" Drive Torx Bit Long Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60
Description
Screwdriver Bit Set 1/2 In.,18 pcs.,T20-60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.