
Screwdriver Bit Sock 1/2", Long Torx T20
Mfr # ITX 19 L T20-100
Zoro # G8495693
product price: $20.69
/eaKey Features
Bit Style
Torx(R)
Overall Length
100mm
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 19 L T20-100
Zoro #
G8495693
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
100mm
Point Size
T20
Drive Size
1/2"
Details
Item
Screwdriver Bit Sock 1/2",Long Torx T20
Bit Style
Torx(R)
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Drive Type
square
Measurement Type
Torx(R)
Number of Pieces
1
Standards
DIN 3120 - C 12.5; ISO 1174
Description
Screwdriver Bit Sock 1/2 In.,Long Torx T20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.