Zoro Homepage

Screwdriver Bit Sock 1/2", Long Torx T60

  • Mfr # ITX 19 L T60-100

  • Zoro # G8758747


product price: $30.95
/ea

Key Features

Overall Length
100mm
Number of Pieces
1
Measurement Type
Torx(R)
Drive Size
1/2"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITX 19 L T60-100
Zoro #
G8758747
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100mm
Drive Size
1/2"
Point Size
T60

Details

Item
Screwdriver Bit Sock 1/2",Long Torx T60
Number of Pieces
1
Measurement Type
Torx(R)
Drive Type
square
Bit Style
Torx(R)
Material
Vanadium Special Steel
Finish
Chrome Plated, Gun-Metal
Standards
DIN 3120 - C 12.5; ISO 1174
SAE or Metric
Torx(R)

Description

Screwdriver Bit Sock 1/2 In.,Long Torx T60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.