
Screwdriver Bit Socket, 1/2", 16 x 2.5mm
Mfr # IS 19 16X2,5
Zoro # G8495617
product price: $24.19
/eaKey Features
Bit Style
Slotted
Overall Length
60mm
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IS 19 16X2,5
Zoro #
G8495617
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
60mm
Drive Size
1/2"
Point Size
16mm
Details
Item
Screwdriver Bit Socket,1/2",16 x 2.5mm
Bit Style
Slotted
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Number of Pieces
1
Measurement Type
Metric
Standards
DIN 3120 - C 12.5; ISO 1174; DIN ISO 2380-1, Form B
Drive Type
square
Description
Screwdriver Bit Socket,1/2 In.,16 x 2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.