Zoro Homepage

Screwdriver Bit Socket, 1/2", In-Hex 10mm

  • Mfr # IN 19 10

  • Zoro # G8494969


product price: $13.15
/ea

Key Features

Bit Style
Hex Male
Overall Length
60mm
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN 19 10
Zoro #
G8494969
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60mm
Point Size
10mm
Drive Size
1/2"

Details

Item
Screwdriver Bit Socket,1/2",In-Hex 10mm
Bit Style
Hex Male
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Drive Type
square
Measurement Type
Metric
Number of Pieces
1
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 7422

Description

Screwdriver Bit Socket,1/2 In.,In-Hex 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.